Take 15% off your entire order!

Offer applied at checkout

Electrix 7748-ACR Compact LED Machine Tube Light, 120V, 966 Lumens

Electrix 7748-ACR Compact LED Machine Tube Light, 120V, 966 Lumens

Item #: WBB1879112

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$265.00 up to 55% OFF

Price: $118.95

Save $5.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Electrix 7748-ACR Compact LED Machine Tube Light, 120V, 966 Lumens

Features:
  • Intgrated Ballast
  • 120 Volt
  • Compact high impact acrylic housing
  • SVT-O/O oil and water-resistant cord and plug with liquid tight fittings to power outlet
  • Average rated LED life 50,000 hrs
  • Also available in Borosilicate Glass

Product Specifications

  • BRANDElectrix
  • MANUFACTURERS PART NUMBER7748-ACR
  • AVG. LIFE HOURS50000
  • WATTAGE7
  • VOLTAGE120
  • COLOR TEMPERATURE4000K
  • LUMENS966
  • PACKAGE QUANTITY1
  • WEIGHT LBS5
  • LENGTH INCHES20
  • WIDTH INCHES2.75
  • HEIGHT INCHES2.75
  • COLOR FINISHBlack
  • DESCRIPTIONCompact LED Machine Tube Light
  • WARRANTY3 Years
  • CONSTRUCTIONMetal
  • LAMPS INCLUDEDY
  • BULB TYPELED Strip
  • TYPELED Machine Light
  • MOUNTING TYPEBrackets included
  • TUBE MATERIALHigh Impact Acrylic
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 01, 2015

    Electrix compact LED light
    Your review:
    we replaced older flouresent tube lamps with these LED prewired units that provide better lighting .
Product Q & A

There are no questions for this product.

Popular item in this category

Electrix 7748-GL Compact LED Machine Tube Light, 120V, 966 Lumens

Item #: B1879115

(1)

Usually ships in 5 to 8 days

$131.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Electrix 7748-ACR Compact LED Machine Tube Light, 120V, 966 Lumens

Electrix 7748-ACR Compact LED Machine Tube Light, 120V, 966 Lumens

Item #: WBB1879112

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant