Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Patlite CLA9S-24-CD-30 Industrial LED Light Strip, 900mm long W/3m Cable, White, DC24V
See all 47 items in product family

Patlite CLA9S-24-CD-30 Industrial LED Light Strip, 900mm long W/3m Cable, White, DC24V

Item #: WBB1854661

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $310.00 Save up to 13%
Price: $ 268.95
Product Information
Customer Review
Product Q&A
Accessories
Patlite CLA9S-24-CD-30 Industrial LED Light Strip, 900mm long W/3m Cable, White, DC24V

The CLA Series LED Light Bar produces bright, uniform lighting in an IP66, IP67, and IP-69K enclosure for high-temperature washdown applications for food and pharmaceutical applications, as well as illumination for control panels and workstations.

Features:
  • 7 different lengths from 100mm to 1500mm
  • Ideal for fluorescent tube replacement
  • LED colors come in Daylight White and Natural White
  • 4 different mounting options

Product Specifications

    • BRANDPatlite
    • WATTAGE17.28
    • VOLTAGE24
    • LENGTH INCHES36.38
    • WIDTH INCHES1.18
    • HEIGHT INCHES0.77
    • BASE TYPEPanel Mount
    • COLOR FINISHWhite
    • DESCRIPTIONIndustrial LED Light Strip
    • MANUFACTURER PART NUMBERCLA9S-24-CD-30
    • CONSTRUCTIONPolycarbonate
    • SYSTEM OF PROTECTIONIP66, IP67, IP69K
    • BODY STYLESlim light strip
    • CONFORMITY STANDARDSCE, cUL, UL, RoHS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!