Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra Hardware Snap Gate™ Carabiner Tape Measure - 16' - Pkg Qty 6

Ultra Hardware Snap Gate™ Carabiner Tape Measure - 16' - Pkg Qty 6

Item #: WBB561870

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$4.79 each

Sold in packages of 6

Price: $28.74
Product Information
Customer Review
Product Q&A
Ultra Hardware Snap Gate™ Carabiner Tape Measure - 16'

Features:
  • Sturdy ABS Casing
  • Patented Carabiner Handle
  • Positive thumb lock slide
  • Fractional, 16" center and foot/inch increments
  • Clips onto tool belt, pant loop & more
  • Sold in cut case for shelf or counter display

Product Specifications

    • DESCRIPTION16' Snap Gate™ Carabiner Tape Measure
    • MANUFACTURERS PART NUMBER00104
    • FINISHYellow/Black
    • PACKAGE QUANTITY1
    • BRANDUltra Hardware

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

An end to lost tape measures

Your review: I carry my tools in a tool bag while working on yachts. I used to lose tape measures into the water off the standard clip on the outside of the bag. Since switching to this tape which I clip on the a loop of the tool bag I have not lost one. This doesn't take up valuable space inside the tool bag while still keeping it secure.

Pros: Has metric and standard measurements

Cons: Not much

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.123.20:46