Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fowler 52-520-110-2 .001" AGD Indicator - White

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Fowler 52-520-110-2 .001" AGD Indicator - White

Item #: WBB228442

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 67.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fowler® .001" AGD Indicator - White
  • 1" travel
  • Continuous reading: 0-100
  • AGD group 2, 2-1/4" dial diameter
  • Revolution counter
  • Tolerance markers
  • Lug back mount
  • Carbide points

Product Specifications

    • COLOR FINISHGray
    • DESCRIPTIONDial Indicator
    • MANUFACTURERS PART NUMBER52-520-110-2
    • CONSTRUCTIONAluminum
    • GRADUATION.0005"
    • TYPEWhite Face
    • RANGE1"
    • ACCURACY--
    • DIAL DIAMETER1"
    • BRANDFowler

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Dial Indicator

Your review: Hello! I'm looking for a Dial Indicator with the following specifications: Mounting shaft 315" facing 1 in. From 0 to 100.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!