Fowler 52-585-500 Chrome Flex Mag and AGD Black Face Indicator Set
See all 7 items in product family

Fowler 52-585-500 Chrome Flex Mag and AGD Black Face Indicator Set

Item #: WBB228446

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 81.95
Product Information
Customer Review
Product Q&A
Accessories
Fowler® Chrome Flex Mag And AGD Black Face Indicator Set

Fowler® Chrome Flex Mag And AGD Black Face Indicator Sets include an AGD Indicator, a Flex Arm Mag Base and a Magnetic Indicator Back. The AGD Indicator has a dial diameter of 2-1/4", a travel of 1", a reading of 0.001", a continuous reading of 0.1" and a carbide tipped point for accuracy. The Flex Arm Mag Base has a corrosion resistant chrome plated flex arm, an 85 lb. pull magnet and a V-base for mounting on rounded surfaces. The Magnetic Indicator Back allows the indicator to be positioned on most metal surfaces. Features a protective coating and a shop-hardened case for easy storage and protection.

Product Specifications

    • CASE TYPEShop Hardened Case
    • GRADUATION.001"
    • INCLUDESIndicator & Base
    • BRANDFowler
    • COLOR FINISHGray/Black
    • DESCRIPTIONDial Indicator Kit
    • MANUFACTURERS PART NUMBER52-585-500
    • CONSTRUCTIONSteel/Chrome
    • MANUFACTURER'S PART NUMBER52-585-500
    • TYPEFine Adjustment Black Face
    • READING.001"
    • DIAL DIAMETER2-1/4"
    • RANGE1"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Fowler Dial Indicator Set

Your review: When this arrived, thought "oh no, another piece of Chinese junk." Things were such that had to use the indicator, so broke out the set and set-up to use the included magnetic back and was pleasantly surprised; it worked as advertised! Held the instrument exactly as needed for the readings needed. Had to change over to the "goose-neck" to get other readings and was happy to find that the "neck" tightened up to a reasonably solid base, also holding the instrument where needed w/fairly easy set-up. Not as easy as the magnetic back, but certainly easier than the sets w/the center joint that have never proved stable for the work needed. So, Fowler, well done! Have continued to use the set w/good results; worth the four stars given.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!