Fowler 54-585-100 Chrome Flex Mag and Indi-X Blue Electronic Indicator Set
See all 7 items in product family

Fowler 54-585-100 Chrome Flex Mag and Indi-X Blue Electronic Indicator Set

Item #: WBB228448

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 116.95
Product Information
Customer Review
Product Q&A
Accessories
Fowler® Chrome Flex Mag And Indi-X Blue Electronic Indicator Set

Fowler® Chrome Flex Mag And Indi-X Blue Electronic Indicator Sets include an Indi-X Blue Electronic Indicator, a Flex Arm Mag Base and a Magnetic Indicator Back. The Indi-X Blue Electronic Indicator has a 2-1/4" dial face, a 1"/25mm travel, tolerance indicators, absolute/incremental reading, floating zero, an auto Off feature, a carbide tipped point, lug back and 3/8" stem mountings. The Flex Arm Mag Base has a corrosion resistant chrome plated flex arm, an 85 lb. pull magnet and a V-base for mounting on rounded surfaces. The Magnetic Indicator Back allows the indicator to be positioned on most metal surfaces. Features a protective coating and a shop-hardened case for easy storage and protection.

Product Specifications

    • CASE TYPEShop Hardened Case
    • GRADUATION.0005"
    • INCLUDESIndicator & Base
    • BRANDFowler
    • COLOR FINISHGray/Black
    • DESCRIPTIONElectronic Indicator Kit
    • MANUFACTURERS PART NUMBER54-585-100
    • CONSTRUCTIONSteel/Chrome/Plastic
    • MANUFACTURER'S PART NUMBER54-585-100
    • TYPEElectronic
    • READINGAbsolute/Incremental
    • DIAL DIAMETER2-1/4"
    • RANGE1"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Flex Mag base

Your review: A great product. Very easy to use and it works well.

Pros: Great for those hard to reach areas and awkward positions.

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!