Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson Optical Mr-20 Magnirule™ Magnifier
See all 76 items in product family

Carson Optical Mr-20 Magnirule™ Magnifier

Item #: WBB496010

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($42.70)

Price: $4.27
Product Information
Customer Review
Product Q&A
Carson Optical MR-20 MagniRule™ Magnifier

Carson's MagniRule™ is a clear acrylic, distortion-free 1.5x magnifier ruler. Perfect for home, office, or school! Scaled in inches and centimeters.

Product Specifications

    • COLOR FINISHClear
    • LENGTH INCHES12.25
    • DESCRIPTIONMagniRule™
    • MANUFACTURERS PART NUMBERMR-20
    • WIDTH INCHES1.375
    • HEIGHT INCHES0.625
    • WEIGHT2.1 oz.
    • MAGNIFICATION1.5x
    • BRANDCarson Optical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!