Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16" Pro Combination Square English/Metric

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

16" Pro Combination Square English/Metric

Item #: WBB455812

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.74 Save up to 26%
Price: $ 17.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
16" Pro Combination Square English/Metric

Features:

  • Steel blade with permanently stamped graduations 1/8", 1/16", mm
  • Heavy-duty cast zinc head with black, chip-resistant e-coating finish
  • CNC machined square head for greater accuracy
  • Reversible head with lock bolt and steel screw
  • Hardened, screw-in scriber won't fall out
  • Durable acrylic level vial

Product Specifications

    • LENGTH16"
    • MANUFACTURER'S PART NUMBER420EM
    • BRANDJohnson Level

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!