Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48" Heavy Duty Aluminum Metric Straight Edge

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

48" Heavy Duty Aluminum Metric Straight Edge

Item #: WBB455759

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.80

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
48" Heavy Duty Aluminum Metric Straight Edge

Features:

  • 48" Aluminum Straight Edge English/Metric
  • Heavy Duty extruded aluminum straight edge
  • Screened, thermal-bonded black graduations in 1/8", 1/16" and 2 mm
  • Bold, easy to read graduations and numbers
  • Clear protective anodized finish

Product Specifications

    • MANUFACTURER'S PART NUMBERJ48EM
    • BRANDJohnson Level

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!