Fowler 54-100-330-1 Euro-Cal IV Digital Caliper

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Fowler 54-100-330-1 Euro-Cal IV Digital Caliper

Item #: WBB228403

Sold By: globalindustrial.com

Available on or around 01/01/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 58.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fowler® Euro-Cal IV Electronic Caliper
  • Range: 6"/150mm
  • Reads in inch, metric and fractions.
  • Direct inch/metric/fraction conversion.
  • Absolute/Incremental Measurement
  • Water resistant to IP54 standards.
  • Resolution: .0005"/.01mm (Fractions in 1/64" increments).
  • Stainless steel frame
  • Accuracy: .001"/.02mm
  • 4-way measuring.
  • Includes molded plastic case.

Product Specifications

    • DATA OUTPUTNo
    • RESOLUTION.0005"/.01mm
    • IP RATINGIP54
    • RESOLUTION OR GRADUATION - METRIC.01
    • CASE TYPEMolded Plastic Case
    • ACCURACY INCH.001
    • BRANDFowler
    • COLOR FINISHGray/Blue
    • ACCURACY - METRIC.02
    • DESCRIPTIONEuro-Cal IV Electronic Caliper
    • MANUFACTURERS PART NUMBER54-100-330-1
    • CONSTRUCTIONStainless Steel
    • RESOLUTION OR GRADUATION - INCH.0005
    • MEASUREMENT4-Way
    • RANGE0-6"/0-150mm

Avg. Customer Rating: (12 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

12 Results

Good value

Your review: Have used the caliper many times and it has always performed well.

Pros: Easy to read, accurate

Cons: none

Is this review helpful?

AAA+ Purchase

Your review: Perfect for those exact measurements at a great price

Pros: having the extra protection from dust and general shop use at this price is sweet

Cons: none

Is this review helpful?

Just what I needed.

Your review: It was worth it!

Is this review helpful?

Excellent Choice

Your review: I have purchased these before. I find Fowler to make very cost effective calipers. They are both durable and dependable. I also like the look, and for some individuals on the plant floor the fraction setting is very helpful.

Is this review helpful?

Great cost Calipers

Your review: Good set for the price.

Is this review helpful?

Great instrument

Your review: A great instrument for the price. The inch with fraction display mode is a nice feature.

Is this review helpful?

Great buy!

Your review: I bought 5 and was impressed. We usually buy the Mitutoyu but decided to try these based on reviews and price. They calbrated without any problems and the floor employees like them. Great caliper at a good price.

Is this review helpful?

Good Prodict

Your review: Works well and pretty accurate. Long battery life and easy to use. Would recommend against any comparable product

Is this review helpful?

Fowler Calipers

Your review: This is an awesome product for the money.I have been in the trade for over 30 years and have purchased other brand names witch cost almost twice as much and this caliper is just as good as them. This is also the only pair I have seen that measures in fractional dimensions,pretty cool feature!

Is this review helpful?

Good calipers at an awesome price.

Your review: this is my second pair of Fowler calipers and I have to say that they don't disappoint. They are very accurate and I love the instant switch to metric making conversions instant too. The cheat sheet on the back are invaluable and they've proven over time that they can't be killed. The only complaint I have with them is that the fraction option isn't exact, meaning there's a range of measure that it'll give you the fractions in. so it converts out so that if it says for example 3/16" then it's actually 3/16" +/- 0.0078125". other than that, I love them and so does my brother as he has this same set.

Is this review helpful?

CALIPER

Your review: I had purchased two of these electronic calipers and they are GREAT!!!! Going to purchase more soon....

Is this review helpful?

Calipers

Your review: The calipers are of excellent quality and the price was very good.

Is this review helpful?

Sort by: 
1 ...

12 Results

Be the First to Ask a Question!