Fowler 52-470-000 Telescoping Gage Set with Titanium Coated Contact Points
See all 7 items in product family

Fowler 52-470-000 Telescoping Gage Set with Titanium Coated Contact Points

Item #: WBB228469

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.95
Product Information
Customer Review
Product Q&A
Accessories
FOWLER® TELESCOPING GAUGE SET
Fowler® Telescoping Gauge Set Are Titanium Coated For Accuracy & Durability.

Contact points are made of hardened steel that is precision ground and titanium coated. Double action rigid handles with self-centering feature for quick checking of inside measurements. Constant spring tension for uniform feel. Gauge set covers a measuring range of 5/16" to 6" with measurable depths of 4" to 5". Includes a fitted vinyl case for storage.

Product Specifications

    • COLOR FINISHSatin Chrome
    • DESCRIPTIONTelescoping Gage Set
    • CONSTRUCTIONTool Steel
    • CASE TYPEFitted Vinyl Case
    • MANUFACTURER'S PART NUMBER52-470-000
    • RANGE5/16" - 6"
    • BRANDFowler

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed