Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools DCT430SD Conductivity, TDS Meter w/ Data Logging SD Card, DCT430SD
See all 15 items in product family

General Tools DCT430SD Conductivity, TDS Meter w/ Data Logging SD Card, DCT430SD

Item #: WBB449895

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 396.95
Product Information
Customer Review
Product Q&A
Conductivity, TDS Meter w/ Data Logging SD Card, DCT430SD

Accurately Measures Any Solution's Conductivity, Total Dissolved Solids (TDS), Salt Content and Temperature

Applications
  • Electroplating
  • Water conditioning
  • Wastewater monitoring
  • Aquaculture (fish farming)
Features
  • Embedded Microcontroller: Custom one-chip LSI device
  • Probe Type: Carbon rod electrode
  • Parameters (units) Measured: Conductivity (uS, mS), Total dissolved solids (ppm), Salt content (% weight), Temperature (°F, °C)
  • Measurement Accuracy: For conductivity: +- 2% of full-scale reading +1 digit, TDS, For temperature: ± 0.8°C/± 1.5°F, For salt: ±0.5% of value
  • Measurement Resolution For Conductivity: 0.1 uS @ 200 uS full-scale (f.s.), 0.001 mS @ 2 mS f.s., 0.01 mS @ 20 mS f.s., 0.1mS @ 200 mS f.s,
  • Measurement Resolution For TDS: 0.1 ppm @200 ppm f.s., 1 ppm @ 2,000 ppm f.s., 10 ppm @ 20,000 ppm f.s., 100 ppm @ 100,000 ppm f.s.
  • Measurement Accuracy For Temperature: 0.1°F/0.1°C
  • Measurement Resolution for Salt: 0.01%
  • Temperature Compensation: Automatic from 32° to 140°F, Temperature compensation factor is manually variable from 0 to 5% per degree Celsius
  • Storable/Recallable Readings: Maximum, minimum
  • Data Logging Sampling Time: 1 second to 9 hours
  • Settable parameters: Date, time, auto power off, beep sound, sampling time, decimal point or comma decimal division, temperature unit, temperature compensation level
Includes
  • Hard carrying case
  • Combination conductivity/TDS/salt probe (General P/N CDPB03)
  • 2 GB SD memory card
  • User's manual

Product Specifications

    • DISPLAY2.05 x 1.5" LCD w/ Green backlight
    • DESCRIPTIONConductivity, TDS Meter w/ Data Logging SD Card
    • MANUFACTURERS PART NUMBERDCT430SD
    • LENGTH11.375
    • OPERATING TEMPERATURE32° to 122®F
    • WIDTH9.75
    • MANUFACTURER'S PART NUMBERDCT430SD
    • HEIGHT3
    • WEIGHT1.08 lb
    • POWER SOURCESix "AA" Batteries
    • BRANDGeneral Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!