Supco Temperature Recorder Digital - °F

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Supco Temperature Recorder Digital - °F

Item #: WBB461527

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 366.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Supco Pressure Recorder - CR87B - 0 to 35 BAR - 110V - °F

The CR87B 6" Chart Recorder offers reliable and rugged trend reporting. Features: Micro-controller design. Large LED Display. Front Panel controls. Single or continuous chart rotation. Battery backup. 12 Volt operation. Allows use in vehicular or marine operations. Comes with 2 cartridge pens and 60 (6" dia.) assorted charts. Convenient folding handle. Fold-out support stand. Free standing or wall mount.

Product Specifications

    • DEPTH INCHES9
    • DESCRIPTIONTemperature Recorder Digital
    • MANUFACTURERS PART NUMBERCR87B
    • WIDTH INCHES6
    • HEIGHT INCHES3
    • PACKAGE QUANTITY1
    • BRANDSupco®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!