General Tools IRT206 The "Heat Seeker" Mid-Range Infrared Thermometer

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

General Tools IRT206 The "Heat Seeker" Mid-Range Infrared Thermometer

Item #: WBB249634

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $59.95 Save up to 23%
Price: $ 45.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The "Heat Seeker" Mid-Range Infrared Thermometer

Ideal for most applications in HVAC/R, plumbing and heating, electrical, automotive and other industrial jobs. The new IRT206 "Heat SeekerTM" is a precision measuring device used for obtaining accurate temperatures instantaneously without having to contact the object being measured. It works by capturing and measuring the invisible infrared energy naturally emitted from all objects. It offers an easy and safe method to instantaneously measure surface temperatures of objects which are difficult or unsafe to contact. The "Heat Seeker" has a rugged, ergonomic design and features a backlit LCD display with built-in laser sighting. The IRT206 has a measurement range of -4° to 604°F (-20° to 317°C) and utilizes a switchable on/off laser pointer for target location. The practical distance-to-spot ratio of 8:1 is suitable for most consumer and commercial applications.
  • Rugged and ergonomic design for general purposes
  • Ultra low power consumption in shutdown mode
  • Extended long time measuring reliability
  • Backlit LCD display
  • Switchable On/Off Laser sighting
  • °F or °C selectable
  • Auto Off
  • ROHS, CE, WEEE
  • Includes: 9V Battery

Product Specifications

    • LENGTH INCHES6
    • DESCRIPTIONThe "Heat Seeker" Mid-Range Infrared Thermometer
    • MANUFACTURERS PART NUMBERIRT206
    • WIDTH INCHES5-1/4
    • HEIGHT INCHES1-1/4
    • BRANDGeneral Tools
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Heat Seeker

It is great for checking suraface temperatures. The price is lower than many competitor models.

See more critical reviews

Sort by: 

6 Results

Good Clear

Your review: Does the job and it is calibrated.

Is this review helpful?

Heat Seeker

Your review: This thermometer is a great tool at a lower price than many similar thermometers.

Pros: It is great for checking suraface temperatures. The price is lower than many competitor models.

Cons: The temperature is off by a couple of degrees, and it states this on the specs.

Is this review helpful?

Non-contact thermometer

Your review: Great product. I bought it to do energy audit. Good price and good accuracy.

Pros: accurate / repeatable reliably nice grip doubles as a laser pointer

Cons: Nothing specifically

Is this review helpful?

Heat Seeker

Your review: So far this product has done everything I expected of it. I find cold or hot spots behind walls and have located pipes that were close to freezing. So far I am very happy with this product.

Pros: Low cost considering the performance.

Cons: No complaints yet but have only been using for one month

Is this review helpful?

Just what we needed

Your review: Works like it says it does.

Is this review helpful?

Heat Seeker

Your review: Works great. Price is excellent.

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 1 answers for this product.

Sort by: 

6 Results

Are there replacement laser bulbs for this instrument

Question Asked By: Lawrence , pa , September 17, 2018

+ View 1 Answer

Answer This Question

Sort by: 

6 Results