Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legrand® MRRC3-G Room Scene Interface

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Legrand® MRRC3-G Room Scene Interface

Item #: WBB1639362

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.00 Save up to 23%
Price: $ 60.95
Product Information
Customer Review
Product Q&A
Legrand® MRRC3-G Room Scene Interface

The Room Scene Interface is used to connect the RF Lighting Control system with external devices at a room level. Common applications include interfacing with security systems and occupancy or vacancy sensors.

Product Specifications

    • BRANDLegrand®
    • COLOR FINISHBlack
    • DEPTH INCHES1
    • MANUFACTURERS PART NUMBERMRRC3-G
    • WIDTH INCHES3.75
    • OPERATING TEMPERATURE RANGE32°F to 104°F(0°C to 40°C)
    • POWER REQUIREMENTS12-24VDC, 200mA minimum
    • CONNECTION TYPETerminal Block
    • HUMIDITY0-95 Percent RH, non-condensing
    • VOLTS DC12-24VDC
    • MOUNTINGScrew slot provided for wall mounting
    • APPROVALSCSA Standard, UL Standard
    • MA200mA in, 150mA out
    • DESCRIPTIONRoom Scene Interface
    • FREQUENCY900MHz, Patented Top Dog™ Frequency-agile RF Wireless
    • CSA LISTING INFOCAN/CSA-C22.2 No. 14- 2005

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!