Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Defrost Control Temperature or Pressure Terminated S814120

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Supco Defrost Control Temperature or Pressure Terminated S814120

Item #: WBB461361

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.95
Product Information
Customer Review
Product Q&A
Supco Defrost Control Temperature or Pressure Terminated S814120

Designed to meet a wide variety of customer requirements. These electro-mechanical controls are used on many different types of commercial refrigeration equipment, including walk in boxes, reach in boxes, refrigerated cases and condensing units.
  • Heavy-duty synchronous motor
  • Adjustable Defrost Initiation Frequency: One to six times per day
  • Adjustable Defrost Cycle Duration: 4 to 110 minutes in two-minute increments
  • Contact Arrangements: Electric heat, hot gas, or off cycle defrost available
  • Heavy-duty steel case with electrical knockouts in the sides, back and bottom

Product Specifications

    • BRANDSupco®
    • DEPTH INCHES4-1/4
    • HEIGHT INCHES7-3/4
    • VOLTAGE240
    • WIDTH INCHES4-1/2
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERS814120
    • DESCRIPTIONDefrost Control Temperature or Pressure Terminated Replace Paragon 814120.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed