Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI TORK® 642E 7 Day Digital Plug-In Timer Two Grounded Outlets 125V Outdoor

NSI TORK® 642E 7 Day Digital Plug-In Timer Two Grounded Outlets 125V Outdoor

Item #: WBB434315

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $34.87 Save up to 31%
Price: $ 24.00
Product Information
Customer Review
Product Q&A
NSI TORK® 642E 7 Day Digital Plug-In Timer Two Grounded Outlets 125V Outdoor

APPLICATIONS:
  • Ideal for control landscape lighting and Christmas lights.
  • Control small pumps, fountains, motors, etc
FEATURES:
  • 18" cord and two outlets on bottom
  • Each day can be scheduled differently
  • Multiple ON/OFFs each day
  • Temporary manual override
  • Battery Backup
RATINGS:
  • 125VAC, 15A Resistive & General Purpose
  • 125VAC, 1000W Tungsten
  • 125VAC, 8A Ballast
  • 125VAC, 1/3HP

Product Specifications

    • BRANDNSI Industries
    • COLOR FINISHGray
    • DEPTH INCHES3
    • LENGTH INCHES8-1/2
    • MANUFACTURERS PART NUMBER642E
    • WIDTH INCHES6-1/2
    • WATTAGE TUNGSTEN1000W
    • HORSE POWER1/3
    • CORD LENGTH INCHES18
    • NUMBER OF OUTLETS2

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

A good Timer

Your review: We have used this for several years to operate our Open sign and it's worked flawlessly

Is this review helpful?

Digital Outdoor Timer

Your review: Seems like a quality product. Directions for "on" at dusk vs. timed on and off could be a lot clearer. During a power outage, the timer came back to dusk to dawn and it's been difficult to get it back to the timing I had finally gotten it to.

Is this review helpful?

7 day digital outdoor timer

Your review: This is an excellent timer and exactly what I wanted. Had to call in to see how to get the timer to work on custom times instead of the photo cell. Was told to put black tape over the photo cell and then set the timer. Excellent! Works like a champion. Don Christensen

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed