Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI TORK® SS703ZA 7 Day In-Wall, In-Line, Astro Timer, Light Almond
See all 5 items in product family

NSI TORK® SS703ZA 7 Day In-Wall, In-Line, Astro Timer, Light Almond

Item #: WBB434543

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.28 Save up to 27%
Price: $ 46.95
Product Information
Customer Review
Product Q&A
NSI TORK® SS703ZA 7 Day In-Wall, In-Line, Astro Timer, Light Almond

APPLICATIONS FOR CONTROLLING:
  • Indoor/Outdoor lighting including fluorescent, incandescent PAR lamps and HID.
  • Ventilating fans in ceilings, bathrooms, windows and whole house types.
  • Lamps, radio, or TV to give the home a "lived-in" look while away.
  • Appliances such as space heaters, coffee makers and entertainment equipment.
FEATURES:
  • 6 daily ON and OFF settings, 42 per week.
  • Automatic DST feature
  • Set once and never set it again. Follows seasonal changes in sunrise and sunset times.
  • Can be used as a 24 hour or 7 day time switch
  • True in line timer - no minimum load required
  • One timer switches 120/240/277VAC, 60Hz.
  • Matching protective cover over pushbuttons.
  • Manual ON/OFF capability
  • To-the-minute digital accuracy
  • Display continuously shows time of day, timer mode, and load status
  • Battery backup (battery is supplied)
  • For single pole and 3 way applications up to 100 feet
  • Uses standard decorator wallplate in single or multigang installations

Product Specifications

    • BRANDNSI Industries
    • COLOR FINISHWhite
    • DEPTH INCHES2
    • HEIGHT INCHES4-1/2
    • MANUFACTURERS PART NUMBERSS703ZA
    • WIDTH INCHES3
    • VARIABLE VOLTAGE120-277VAC, 12-28 VDC
    • SETTABLE INTERVALS (MIN)5, 15, 30
    • SETTABLE INTERVALS (HRS)1, 3, 6, 9, 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!