Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI TORK® DWZ100B Astronomic 7 Day Digital Timer with Holiday, 1 Channel, 20A, 120-277V
See all 11 items in product family

NSI TORK® DWZ100B Astronomic 7 Day Digital Timer with Holiday, 1 Channel, 20A, 120-277V

Item #: WBB434446

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $426.57 Save up to 31%
Price: $ 293.95
Product Information
Customer Review
Product Q&A


Capable of different schedules each day of the week On & Off set points: 99 per week, minimum setting is one minute.

Product Specifications

    • BRANDTork
    • COLOR FINISHGrey
    • DEPTH INCHES5
    • LENGTH INCHES10-1/2
    • MANUFACTURERS PART NUMBERDWZ100B
    • TYPE365 Day
    • VOLTAGE120/(208-240)/277
    • WIDTH INCHES6
    • DRY CONTACTSSPDT
    • ON & OFF SET POINTS PER WEEK99
    • NUMBER OF CHANNELS1 Channel
    • CONTACT TYPEMaintained

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed