Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI TORK® DTS100B 365 Day Digital w/Season, Holiday & Signal 1 Channel 30A 120-277V DPDT
See all 11 items in product family

NSI TORK® DTS100B 365 Day Digital w/Season, Holiday & Signal 1 Channel 30A 120-277V DPDT

Item #: WBB434439

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $492.10 Save up to 24%
Price: $ 372.95
Product Information
Customer Review
Product Q&A
NSI TORK® DTS100B 365 Day Digital with Season, Holiday and Signal 1 Channel 30A 120-277V DPDT Indoor/Outdoor Plastic Enclosure

Multipurpose Controls 1,2 Or 4 Channel 365 Day Advance Single Holiday And Seasonal Scheduling With Astronomic Feature

Product Specifications

    • BRANDTork
    • COLOR FINISHGrey
    • DEPTH INCHES5
    • LENGTH INCHES10-1/2
    • MANUFACTURERS PART NUMBERDTS100B
    • TYPE365 Day
    • VOLTAGE120/(208-240)/277VAC, 50/60HZ
    • WIDTH INCHES6
    • CONTACT TYPEMaintained
    • DRY CONTACTSDPDT
    • AUTO DST ADJUSTYes
    • ASTRONOMIC FEATURENo
    • NUMBER OF CHANNELS1 Channel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!