Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI TORK® DWZ200B Astronomic 7 Day Digital Timer with Holiday, 2 Channel, 20A, SPDT, 120-277V
See all 11 items in product family

NSI TORK® DWZ200B Astronomic 7 Day Digital Timer with Holiday, 2 Channel, 20A, SPDT, 120-277V

Item #: WBB434445

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $400.69 Save up to 29%
Price: $ 283.95
Product Information
Customer Review
Product Q&A
NSI TORK® DWZ200B Astronomic 7 Day Digital Timer with Holiday, 2 Channel, 20A, SPDT, 120-277V

Capable of different schedules each day of the week. Comes with a NEMA 3R Noryl Indoor-Outdoor enclosure.

Product Specifications

    • BRANDTork
    • COLOR FINISHGray
    • DEPTH INCHES5
    • LENGTH INCHES9.125
    • MANUFACTURERS PART NUMBERDWZ200B
    • VOLTAGE120-277
    • WIDTH INCHES4.5
    • TEMPERATURE RANGE F°-40 to +158
    • DRY CONTACTSSPDT
    • AUTO DST ADJUSTYes
    • ON & OFF SET POINTS PER WEEK99
    • NUMBER OF CHANNELS2 Channel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!