Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Electric AE010075 AE Series, 75 VA, 120 X 240 Primary Volts, 24 Secondary Volts

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Acme Electric AE010075 AE Series, 75 VA, 120 X 240 Primary Volts, 24 Secondary Volts

Item #: WBB612940

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
AE Series - 75 VA, 120 X 240 Primary Volts -- 24 Secondary Volts

Features

  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
  • Integrally molded terminal blocks with isolation barriers to prevent arc over, terminal blocks allow full access for ring terminals for easy installation and solid termination
  • Heavy gauge steel mounting feet
  • Available factory or field installed fuse blocks provide integral fusing on the primary or primary and secondary
  • Dual labeling for easy product identification when equipped with a fuse block
  • 55° C Temperature rise
  • 105° C Insulation Class
  • 120 x 240 Primary Volts; 24 Secondary Volts; 1° 50/60 Hz

Product Specifications

    • PHASESSingle Phase
    • SERIESAE
    • MANUFACTURERS PART NUMBERAE01-0075
    • MANUFACTURERS LIMITED WARRANTY 10-Years
    • SECONDARY VOLTS24
    • PRIMARY VOLTS120 X 240
    • HERTZ 50/60 Hz
    • VA RATING75
    • CERTIFICATIONS UL, cUL
    • BRANDAcme Electric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed