Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Electric TB181144 TB Series, 150 VA, 120 X 240, Primary Volts, 12/24 Secondary Volts
See all 43 items in product family

Acme Electric TB181144 TB Series, 150 VA, 120 X 240, Primary Volts, 12/24 Secondary Volts

Item #: WBB612785

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
TB Series - 150 VA, 120 X 240, Primary Volts -- 12/24 Secondary Volts

Features

  • 600 volt class and below
  • 50 - 1000 VA, 50/60Hz
  • 80°C temperature rise, 130°C insulation class
  • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
  • Designs incorporate precision split bobbin wound coils for improved regulation
  • Primary fuse blocks and secondary fuse kits available and easily adaptable
  • Series-parallel connecting links save wiring and labor costs
  • Terminal blocks allow full access for ring terminals for easy installation even with solid strand conductors
  • Integrally molded terminal blocks with isolation barriers to prevent arc over
  • Footprint matches TA series for easy interchangeability
  • Copper windings on all groups
  • 120 x 240 Primary Volts; 12/24 Secondary Volts; 1° 50/60Hz

Product Specifications

    • PHASESSingle Phase
    • SERIESTB
    • HERTZ 50/60 Hz
    • VA RATING150
    • CERTIFICATIONS UL; CSA
    • BRANDAcme Electric
    • SECONDARY FUSE KIT PART NUMBER--
    • MANUFACTURERS PART NUMBERTB1-81144
    • MANUFACTURERS LIMITED WARRANTY 10-Years
    • SECONDARY VOLTS12/24
    • PRIMARY FUSE BLOCK PART NUMBERPL-112701
    • PRIMARY VOLTS120 X 240
    • SECONDARY FUSE SIZE10 Amps
    • OUTPUT AMPS6.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!