Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Electric TB83219 TB Series, 750 VA, 240 X 480 Primary Volts, 120/240 Secondary Volts
See all 68 items in product family

Acme Electric TB83219 TB Series, 750 VA, 240 X 480 Primary Volts, 120/240 Secondary Volts

Item #: WBB612938

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 136.95
Product Information
Customer Review
Product Q&A
TB Series - 750 VA, 240 X 480 Primary Volts -- 120/240 Secondary Volts

Features

  • 600 volt class and below
  • 50 - 1000 VA, 50/60Hz
  • 80°C temperature rise, 130°C insulation class
  • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency
  • Designs incorporate precision split bobbin wound coils for improved regulation
  • Primary fuse blocks and secondary fuse kits available and easily adaptable
  • Series-parallel connecting links save wiring and labor costs
  • Terminal blocks allow full access for ring terminals for easy installation even with solid strand conductors
  • Integrally molded terminal blocks with isolation barriers to prevent arc over
  • Footprint matches TA series for easy interchangeability
  • Copper windings on all groups
  • 240 x 480 Primary Volts; 120/240 Secondary Volts; 1° 60Hz

Product Specifications

    • PHASESSingle Phase
    • SERIESTB
    • MANUFACTURERS PART NUMBERTB-83219
    • MANUFACTURERS LIMITED WARRANTY 10-Years
    • SECONDARY VOLTS120/240
    • PRIMARY FUSE BLOCK PART NUMBERPL-112704
    • PRIMARY VOLTS240 X 480
    • HERTZ 60 Hz
    • VA RATING750
    • OUTPUT AMPS6.25
    • CERTIFICATIONS UL; CSA
    • BRANDAcme Electric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed