Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell AT72D1683 120 Vac Transformer W/ 9" Lead Wires
See all 32 items in product family

Honeywell AT72D1683 120 Vac Transformer W/ 9" Lead Wires

Item #: WBB393764

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 29.95
Product Information
Customer Review
Product Q&A
120V-24V 40VA Transformer With Plate / Foot / Clamp Mounting

Product Specifications

    • MOUNT TYPECan Be Foot Mounted, Plate Mounted On 4x4 In, 4 Octagon, Or 2x4 Electrical Boxes
    • VOLTAGE120
    • MANUFACTURERS PART NUMBERAT72D1683
    • SECONDARY RATING26.5
    • PRIMARY CONNECTION9" Leadwires
    • HERTZ60
    • SECONDARY CONNECTION(2) Screw Terminals
    • APPROVALS OR CERTIFICATIONSNEMA type D
    • BRANDHoneywell

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

transformer was just what i needed

Your review: Product had a good description and was very good quality.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!