YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Honeywell AT175F1031 208/277/480 Vac Transformer W/ Button For Resetting The Circuit Breaker

Honeywell AT175F1031 208/277/480 Vac Transformer W/ Button For Resetting The Circuit Breaker

Item #: WBB393757

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Honeywell 208/277/480 Vac Transformer W/ Button For Resetting The Circuit Breaker

Plate or panel mounted 208/277/480 Vac Transformer with 9" lead wires and button for manually resetting the circuit breaker and metal end bells.

Product Specifications

  • VOLTAGE24 at 75 VA
  • SECONDARY RATING27.5
  • PRIMARY CONNECTION9" Leadwires
  • SECONDARY CONNECTION9" Leadwires
  • HERTZ60
  • MANUFACTURERS PART NUMBERAT175F1031
  • BRANDHoneywell
  • MOUNT TYPEIncludes 1/2 14 Npsm Conduit Connector And Lock Nut For Mounting On Plate Or Pan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Packard PF524100 Foot Mount Transformer Input - 120/208-240/480VA Output 100VA

Item #: B238447

Not Yet Rated

Usually ships in 3 to 6 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell AT175F1031 208/277/480 Vac Transformer W/ Button For Resetting The Circuit Breaker

Honeywell AT175F1031 208/277/480 Vac Transformer W/ Button For Resetting The Circuit Breaker

Item #: WBB393757

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant