Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Control Transformer 40va 120/208/240 - Min Qty 6

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Supco Control Transformer 40va 120/208/240 - Min Qty 6

Item #: WBB461327

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($46.20)

Price: $7.70
Product Information
Customer Review
Product Q&A
Supco Control Transformer 40Va 120/208/240

This Transformer is designed for HVAC/R applications.
  • Foot or Multi-Mount
  • Output from 20 to 100 VA
  • A Multitude of Primary and Secondary Combinations
  • UL Approved
  • Circuit Breakers and Fuses Where Noted

Documents are in PDF format

Product Specifications

    • PACKAGE QUANTITY1
    • DEPTH INCHES4
    • DESCRIPTIONTransformer 40Va 120/208/240
    • MANUFACTURERS PART NUMBERSXT105
    • HEIGHT INCHES2-1/2
    • WIDTH INCHES2-1/2
    • BRANDSupco®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!