YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Leviton 80431-T 3-Gang 1-Toggle 2-Decora/GFCI Device Combo, Standard, Lt Almond

Leviton 80431-T 3-Gang 1-Toggle 2-Decora/GFCI Device Combo, Standard, Lt Almond

Item #: WBB392788

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 24

Price: $5.90

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 80431-T 3-Gang 1-Toggle 2-Decora/GFCI Device Combination Wallplate

Specifications:
  • 3-Gang 1-Toggle 2-Decora/GFCI Device Combination Wallplate
  • Standard Size
  • Thermoset
  • Device Mount

Product Specifications

  • STANDARDS AND CERTIFICATIONSUL/CSA
  • MATERIALThermoset
  • MOUNTDevice
  • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
  • WIDTH INCHES6.38
  • MADE IN THE U.S.A.Yes
  • COLOR FINISHLight Almond
  • HEIGHT INCHES4.5
  • GANGS3
  • TYPEStandard Size
  • MANUFACTURERS PART NUMBER80431-T
  • BRANDLeviton®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton 80431-W 3-Gang 1-Toggle 2-Decora/GFCI Device Combo, Standard, White

Item #: B392789

Not Yet Rated

Usually ships in 3 to 6 days

$5.90

Close

24 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 80431-T 3-Gang 1-Toggle 2-Decora/GFCI Device Combo, Standard, Lt Almond

Leviton 80431-T 3-Gang 1-Toggle 2-Decora/GFCI Device Combo, Standard, Lt Almond

Item #: WBB392788

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant