YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Leviton 80605-I 2-Gang 1-Toggle 1-Decora/GFCI Device Combo, Ivory

Leviton 80605-I 2-Gang 1-Toggle 1-Decora/GFCI Device Combo, Ivory

Item #: WBB392809

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$250.00 up to 99% OFF

Minimum Quantity: 103

Price: $1.36

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 80605-I 2-Gang 1-Toggle 1-Decora/GFCI Device Combination Wallplate

Specifications:
  • 2-Gang 1-Toggle 1-Decora/GFCI Device Combination Wallplate
  • Midway Size
  • Thermoset
  • Device Mount
  • Ivory

Product Specifications

  • STANDARDS AND CERTIFICATIONSUL/CSA
  • MATERIALThermoset
  • MOUNTDevice
  • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
  • WIDTH INCHES4.94
  • MADE IN THE U.S.A.Yes
  • COLOR FINISHIvory
  • HEIGHT INCHES4.5
  • GANGS2
  • TYPEMidway Size
  • MANUFACTURERS PART NUMBER80605-I
  • BRANDLeviton®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton 80405-I 2-Gang 1-Toggle 1-Decora/GFCI Device Combo, Standard, Ivory

Item #: B392730

Not Yet Rated

Usually ships in 3 to 6 days

$0.95

Close

103 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 80605-I 2-Gang 1-Toggle 1-Decora/GFCI Device Combo, Ivory

Leviton 80605-I 2-Gang 1-Toggle 1-Decora/GFCI Device Combo, Ivory

Item #: WBB392809

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant