YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Leviton 80401-NB 1-Gang Decora/GFCI Device Decora, Blue

Leviton 80401-NB 1-Gang Decora/GFCI Device Decora, Blue

Item #: WBB392651

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.82 up to 43% OFF

Minimum Quantity: 295

Price: $0.47

Save $0.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 80401-NB 1-Gang Decora/GFCI Device Decora Wallplate, Blue

Specifications:
  • 1-Gang Decora/GFCI Device Decora Wallplate
  • Standard Size
  • Thermoplastic Nylon
  • Device Mount
  • Blue

Product Specifications

  • STANDARDS AND CERTIFICATIONSUL/CSA
  • MATERIALThermoplastic Nylon
  • MOUNTDevice
  • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
  • WIDTH INCHES2.75
  • MADE IN THE U.S.A.Yes
  • COLOR FINISHBlue
  • HEIGHT INCHES4.5
  • GANGS1
  • TYPEStandard Size
  • MANUFACTURERS PART NUMBER80401-NB
  • BRANDLeviton®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton 80601 1-Gang Decora/GFCI Device Decora, Midway Size, Thermoset, Brown

Item #: B392826

Not Yet Rated

Usually ships in 3 to 6 days

$0.68

Close

295 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 80401-NB 1-Gang Decora/GFCI Device Decora, Blue

Leviton 80401-NB 1-Gang Decora/GFCI Device Decora, Blue

Item #: WBB392651

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant