Take 15% off your entire order!

Offer applied at checkout

Leviton 80412-NT 4-Gang Decora/GFCI Device Decora, Standard, Lt Almond

Leviton 80412-NT 4-Gang Decora/GFCI Device Decora, Standard, Lt Almond

Item #: WBB392771

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$98.00 up to 98% OFF

Minimum Quantity: 76

Price: $1.86

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 80412-NT 4-Gang Decora/GFCI Device Decora Wallplate, Standard Size

Specifications:
  • 4-Gang Standard Size Nylon Wallplate
  • 4-Decora
  • Light Almond

Product Specifications

  • STANDARDS AND CERTIFICATIONSUL/CSA
  • MATERIALThermoplastic Nylon
  • MOUNTDevice
  • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
  • WIDTH INCHES8.19
  • COLOR FINISHLight Almond
  • HEIGHT INCHES4.5
  • GANGS4
  • TYPEStandard Size
  • MANUFACTURERS PART NUMBER80412-NT
  • BRANDLeviton®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton 80412-T 4-Gang Decora/GFCI Device Decora, Standard, Light Almond

Item #: B392767

Not Yet Rated

Usually ships in 3 to 6 days

$1.83

Close

76 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 80412-NT 4-Gang Decora/GFCI Device Decora, Standard, Lt Almond

Leviton 80412-NT 4-Gang Decora/GFCI Device Decora, Standard, Lt Almond

Item #: WBB392771

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant