take 10% off our everday low prices!

Offer applied at final checkout

Leviton 80436 6-Gang Decora/Gfci Device Decora, Standard, Thermoset, Brown - Min Qty 15

Leviton 80436 6-Gang Decora/Gfci Device Decora, Standard, Thermoset, Brown - Min Qty 15

Item #: WBB392829

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$98.00 up to 87% OFF

Minimum Quantity: 12

Price: $12.75

Save $0.38 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 80436 6-Gang Decora/GFCI Device Decora Wallplate, Standard Size

Specifications:
  • 6-Gang Decora/GFCI Device Decora Wallplate
  • Standard Size
  • Thermoset
  • Device Mount
  • Brown

Product Specifications

  • STANDARDS AND CERTIFICATIONSUL/CSA
  • MATERIALThermoset
  • MOUNTDevice
  • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
  • WIDTH INCHES11.81
  • MADE IN THE U.S.A.Yes
  • COLOR FINISHBrown
  • HEIGHT INCHES4.5
  • GANGS6
  • TYPEStandard Size
  • MANUFACTURERS PART NUMBER80436
  • BRANDLeviton®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton 80436-W 6-Gang Decora/Gfci Device Decora, Standard, Thermoset, White - Min Qty 15

Item #: WBB392829

Not Yet Rated

Usually ships in 3 to 6 days

$12.75

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 80436 6-Gang Decora/Gfci Device Decora, Standard, Thermoset, Brown - Min Qty 15

Leviton 80436 6-Gang Decora/Gfci Device Decora, Standard, Thermoset, Brown - Min Qty 15

Item #: WBB392829

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top