Take 15% off your entire order!

Offer applied at checkout

Leviton 80612 4-Gang Decora/GFCI Device Decora, Midway, Thermoset, Mahogany

Leviton 80612 4-Gang Decora/GFCI Device Decora, Midway, Thermoset, Mahogany

Item #: WBB392831

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$75.00 up to 91% OFF

Minimum Quantity: 22

Price: $6.40

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 80612 4-Gang Decora/GFCI Device Decora Wallplate, Midway Size, Thermoset

Specifications:
  • 4-Gang Decora/GFCI Device Decora Wallplate
  • Midway Size
  • Thermoset
  • Device Mount.

Product Specifications

  • STANDARDS AND CERTIFICATIONSUL/CSA
  • MATERIALThermoset
  • MOUNTDevice
  • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
  • MADE IN THE U.S.A.Yes
  • WIDTH INCHES8.56
  • COLOR FINISHBrown
  • HEIGHT INCHES4.88
  • GANGS4
  • TYPEMidway Size
  • MANUFACTURERS PART NUMBER80612
  • BRANDLeviton®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leviton 80612-W 4-Gang Decora/GFCI Device Decora, Midway, Thermoset, White

Item #: B392824

Not Yet Rated

Usually ships in 3 to 6 days

$6.40

Close

22 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 80612 4-Gang Decora/GFCI Device Decora, Midway, Thermoset, Mahogany

Leviton 80612 4-Gang Decora/GFCI Device Decora, Midway, Thermoset, Mahogany

Item #: WBB392831

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant