Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol 02728.85.01 10/3 SOOW Black 250 Ft
See all 10 items in product family

Carol 02728.85.01 10/3 SOOW Black 250 Ft

Item #: WBB492549

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 363.95
Product Information
Customer Review
Product Q&A
Carol 02728.85.01 10/3 SOOW Black 250 Ft

Carol rubber jacketed portable cord, Temp Range -40 ° C to 90 ° C, Premium EPDM jacket, Excellent resistance to Oil, moisture and abrasion, High flexibility. UL, CSA MSHA, ROHS Compliant

Documents are in PDF format

Product Specifications

    • WIRE TYPESOOW
    • GAUGE10
    • NUMBER OF CONDUCTORS3
    • COLORBlack
    • PACKAGE TYPECoil
    • AMPACITY30
    • MANUFACTURERS PART NUMBER02728.85.01
    • COUNTRY OF ORIGINMade in the USA
    • BRANDCarol Brand
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed