Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol 01384.85.01 10/4 SJOOW Black 250 Ft
See all 16 items in product family

Carol 01384.85.01 10/4 SJOOW Black 250 Ft

Item #: WBB492439

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 417.95
Product Information
Customer Review
Product Q&A
Carol SJOOW Cord - 10 Gauge - 4 Conductor - 250'

This black SJOOW portable cord has Premium EPDM rubber jacket for long lasting durability and reliability. Temp ranges from -40°C to 90°C. Excellent resistance to Oil, moisture and abrasion provides performance flexibility. UL, CSA MSHA, ROHS Compliant.

Product Specifications

    • WIRE TYPESJOOW
    • GAUGE10
    • NUMBER OF CONDUCTORS4
    • COLORBlack
    • PACKAGE TYPECoil
    • AMPACITY25
    • LENGTH FEET250
    • MANUFACTURERS PART NUMBER01384.85.01
    • COUNTRY OF ORIGINMade in the USA
    • BRANDCarol Brand
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!