Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco 90-1416 12 Ft. Cord Set, 18/2 SPT-2, Clear Gold
See all 101 items in product family

Satco 90-1416 12 Ft. Cord Set, 18/2 SPT-2, Clear Gold

Item #: WBB516265

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.43
Product Information
Customer Review
Product Q&A
12 Ft. Cord Set, 18/2 SPT-2, Clear Gold

18/2 SPT-2-105-#176;C All Cord Sets - Molded Plug - Tinned Tips 3/4-in. Strip with, 2-in. Slit 150 Ctn.15 Ft.

Product Specifications

    • COLORClear Gold
    • MANUFACTURERS PART NUMBER90-1416
    • CORD LENGTH FT12
    • DISTRIBUTOR PART NUMBER90-1416
    • BRANDSatco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!