Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent 4053WH1S 14AWG 2C Solid Fire Alarm Cable FPLR 1,000 Ft. Spool White
See all 47 items in product family

Convergent 4053WH1S 14AWG 2C Solid Fire Alarm Cable FPLR 1,000 Ft. Spool White

Item #: WBB504352

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 272.95
Product Information
Customer Review
Product Q&A
14AWG 2C Solid Fire Alarm Cable FPLR 1,000 Ft. Spool White

Description
  • PVC fillers as required
  • PVC insulation
  • ASTM bare copper
  • Overall PVC jacket
  • Twisted pair or cabled construction
  • Polyester binders as required
  • Overall shield 100% coverage of aluminum polyester foil with tinned copper drain wire
Ratings
  • (UL) or (ETL)us Listed
  • NEC Type FPLR
  • Meets 300 volt requirement as specified in Article 760 of the NEC
Indoor Applications
  • Audio circuits
  • Control circuits
  • Initiating circuits
  • Notification circuits

Product Specifications

    • NUMBER OF CONDUCTORS2 Conductor
    • COLORWhite
    • INSULATIONPolyvinyl Chloride
    • GUAGE/CONDUCTOR14 AWG Bare Copper
    • INSULATION THICKNESS0.014 in. (0.355 mm.) Nominal
    • WEIGHT LBS/1000FT36 Lbs.
    • BRANDCCT
    • JACKET THICKNESS0.015 in. (0.381 mm.) Nominal
    • MANUFACTURERS PART NUMBER4053WH1S
    • NOMINAL OUTSIDE DIAMETER (IN.)0.210 in. (5.334 mm.) Nominal
    • STRANDINGSolid
    • CABLE LAY5.0 in. Left Hand Lay
    • JACKET TYPEPolyvinyl Chloride

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed