Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent 4086RD5S 14AWG 2C Solid Shielded Tin, Copper Drain Fire Alarm Cable FPLR 500 Ft Spool Red
See all 47 items in product family

Convergent 4086RD5S 14AWG 2C Solid Shielded Tin, Copper Drain Fire Alarm Cable FPLR 500 Ft Spool Red

Item #: WBB504050

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 163.95
Product Information
Customer Review
Product Q&A
14AWG 2C Solid Shielded Tin, Copper Drain Fire Alarm Cable FPLR 500 Ft. Spool Red

Description
  • ASTM bare copper
  • Polymer alloy insulation
  • Polyester binders as required
  • Twisted pair or cabled construction
  • Flexible plenum jacket
  • Overall shield 100% coverage of aluminum polyester foil with TC drain wire
Ratings
  • (UL) or (ETL)us Listed
  • NEC Type FPLR
  • Meets 300 volt requirement as specified in Article 760 of the NEC
Indoor Applications

Within ducts, plenums, and other spaces used for environmental air for:
  • Audio circuits
  • Control circuits
  • Initiating circuits
  • Notification circuits

Product Specifications

    • NUMBER OF CONDUCTORS2 Conductor
    • COLORRed
    • INSULATIONFlame Retardant Polyvinyl Chloride
    • STRANDINGSolid
    • WEIGHT LBS/1000FT40 Lbs.
    • GUAGE/CONDUCTOR14 AWG Bare Copper
    • DRAINSolid Tin Copper
    • JACKET THICKNESS0.015 in. (0.381 mm.) Nominal
    • SHIELDAluminum/Polyester Tape (100 Percent Coverage)
    • NOMINAL OUTSIDE DIAMETER (IN.)0.218 in. (5.537 mm.) Nominal
    • JACKET TYPEFlame Retardant Polyvinyl Chloride
    • BRANDCCT
    • INSULATION THICKNESS0.013 in. (0.330 mm.) Nominal
    • MANUFACTURERS PART NUMBER4086RD5S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed