Southwire 55797644 16/2 Zip Cord, 250 Ft - Pkg Qty 4
See all 8 items in product family

Southwire 55797644 16/2 Zip Cord, 250 Ft - Pkg Qty 4

Item #: WBB242087

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$52.95 each

Sold in packages of 4

Price: $211.80
Product Information
Customer Review
Product Q&A
16/2

Applications
Southwire's Speaker Wire is suitable for use as a signal wire connecting the amplifiers and speakers of an audio system. This product is not suitable for In-Wall use in buildings.

Construction
Southwire's Speaker Wire is manufactured using fully annealed Class K bare or tinned stranded copper. 60°C Premium-grade abrasion, Clear or Opaque Polyvinyl Chloride (PVC) insulating jacket. Two copper coductors - one bare and one tinned - are laid parallel and bonded together with the application of an overall extruded PVC insulating jacket. The bare and tinned copper conductors provide the end user with an esay Polarity Identification method.

Documents are in PDF format

Product Specifications

    • WIRE TYPECord
    • WIRE TYPE DESCRIPTIONSpeaker Wire
    • GAUGE16/2
    • NUMBER OF CONDUCTORS2
    • LENGTH FT250
    • COLORClear
    • PACKAGE TYPESpool
    • HEAT CAPACITY60 Degree C
    • LOCATION USAGEDry
    • INSULATIONPVC
    • BRANDSouthWire®
    • ZIP SPEAKER16/2
    • MANUFACTURERS PART NUMBER55797644

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!