Southwire 55682144 16/2 Spt-2 White, 250 Ft - Pkg Qty 2
See all 4 items in product family

Southwire 55682144 16/2 Spt-2 White, 250 Ft - Pkg Qty 2

Item #: WBB242112

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$45.95 each

Sold in packages of 2

Price: $91.90
Product Information
Customer Review
Product Q&A
16/2 SPT-2 White, 250 ft

Made using bare annealed and flexible copper conductors with premium grade PVC thermoplastic insulation jacket for long lasting durability. Suitable for lamps, small appliances, radios, jukeboxes and other similar applications that do not exceed 300 volts. When used, temperatures not to exceed minimum -20° C or maximum 105° C. Meets or exceeds all applicable requirements of UL. CSA certified and complies with requirements of National Electrical Code. Manufactured using sizes 18 AWG through 12 AWG fully annealed bunched stranded copper per UL 62. Flexible premium grade PVC insulation/jacket material. Insulated Conductors are duplexed in a flat construction to promote easy tear-down during installation. Wire type is Lamp cord. Color is White. Gauge is 16. Conductors is 2. Length is 250'.

Product Specifications

    • WIRE TYPELamp Cord
    • WIRE TYPE DESCRIPTIONService Parallel Type
    • GAUGE16
    • NUMBER OF CONDUCTORS2
    • LENGTH FT250
    • COLORWhite
    • PACKAGE TYPESpool
    • MAX VOLTAGE300
    • HEAT CAPACITY-20 C to 60 C
    • LOCATION USAGEIndoor
    • INSULATIONPVC
    • LAMP SIZE16/2 SPT-2
    • BRANDSouthWire®
    • MANUFACTURERS PART NUMBER55682144

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!