Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol 02605.35T.05 16/3 SJOOW Super Vu-Tron Supreme Yellow 250FT
See all 14 items in product family

Carol 02605.35T.05 16/3 SJOOW Super Vu-Tron Supreme Yellow 250FT

Item #: WBB492468

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 204.95
Product Information
Customer Review
Product Q&A
Carol 02605.35T.05 16/3 SJOOW Super Vu-Tron Supreme Yellow 250FT

Rubber jacketed portable cord, Temp Range -50 ° C to 105 ° C, Premium EPDM jacket, Superior resistance to Oil, moisture and abrasion, Excellent flexibility in cold temperatures. Tinned copper conductors. Tru Mark sequential foot markings. UL Subject 62, CSA C22.2-49 MSHA, ROHS Compliant. OSHA acceptable, JC580

Documents are in PDF format

Product Specifications

    • WIRE TYPESJOOW Super Vu-Tron Supreme
    • GAUGE16
    • NUMBER OF CONDUCTORS3
    • COLORYellow
    • PACKAGE TYPEPlastic Spool
    • AMPACITY13
    • MAX VOLTAGE300
    • MANUFACTURERS PART NUMBER02605.35T.05
    • COUNTRY OF ORIGINMade in the USA
    • BRANDCarol Brand
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed