Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent Connectivity Technology RS9007WH1B 16AWG 4C 65 Strand Unshielded - 1000 Ft. Box White
See all 20 items in product family

Convergent Connectivity Technology RS9007WH1B 16AWG 4C 65 Strand Unshielded - 1000 Ft. Box White

Item #: WBB504189

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 407.95
Product Information
Customer Review
Product Q&A
16AWG 4C 65 Strand Unshielded - 1000 Ft. Box - White

This residential cable is made of PVC insulation and ASTM bare copper in a twisted pair construction. Polyester binders (required), overall PVC jacket and overall shield coverage provide optimuim performance. 100% aluminum polyester foil w/TC drain wire. (UL) or (ETL)us Listed, NEC Type CL2 and CM.

Product Specifications

    • NUMBER OF CONDUCTORS4/C
    • COLORWhite
    • INSULATIONPolyvinyl Chloride
    • JACKET THICKNESS0.018 in.
    • GUAGE/CONDUCTOR16AWG 65/34 Bare Copper
    • MANUFACTURERS PART NUMBERRS9007WH1B
    • COLOR CODEBlack, Red, White, Green
    • INSULATION THICKNESS0.012 in.
    • INSULATION DIAMETER0.080 in.
    • NOMINAL OUTSIDE DIAMETER (IN.)0.238 in.
    • JACKET TYPEPolyvinyl Chloride
    • BRANDCCT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!