Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent 725119WH1S 16AWG 4C Stranded (19X29) Unshielded CMP White - 1,000 Ft. Spool White
See all 231 items in product family

Convergent 725119WH1S 16AWG 4C Stranded (19X29) Unshielded CMP White - 1,000 Ft. Spool White

Item #: WBB504338

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 339.95
Product Information
Customer Review
Product Q&A
16AWG 4C Stranded (19X29) Unshielded CMP White - 1,000 Ft. Spool White

16AWG 4C Stranded Control Cable Plenum (CMP) 1,000 Ft. Spool White

Product Specifications

    • NUMBER OF CONDUCTORS4 Conductor
    • COLORWhite
    • INSULATIONPlenum Polymer
    • JACKET THICKNESS0.015 in. (0.381 mm.) Nominal
    • GUAGE/CONDUCTOR16 AWG Bare Copper
    • MANUFACTURERS PART NUMBER725119WH1S
    • INSULATION THICKNESS0.009 in. (0.228 mm.) Nominal
    • NOMINAL OUTSIDE DIAMETER (IN.)0.205 in. (5.207 mm.) Nominal
    • STRANDING7 Strand
    • WEIGHT LBS/1000FT44 lbs.
    • JACKET TYPEPlenum Polymer
    • BRANDCCT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!