Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southwire 49273645 18/7 Sprinkler Black, 500 ft
See all 3 items in product family

Southwire 49273645 18/7 Sprinkler Black, 500 ft

Item #: WBB242194

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 158.95
Product Information
Customer Review
Product Q&A
Southwire 49273645 18/7 Sprinkler Black, 500 ft

Made using solid 18-gauge bare copper conductors with PVC insulation, twisted with overall polyethylene jacket for long lasting durability. Used in field and central controls for underground sprinkler systems. Suitable for direct burial on applications up to 30 volts. Number of conductors is 7. Length is 500 ft.. Gauge is 18. Color is Black.

Product Specifications

    • WIRE TYPECord
    • WIRE TYPE DESCRIPTIONSprinkler Wire
    • GAUGE18
    • NUMBER OF CONDUCTORS7
    • LENGTH FT500
    • COLORBlack
    • PACKAGE TYPESp
    • MANUFACTURERS PART NUMBER49273645
    • SPRINKLER SIZE18/5
    • BRANDSouthWire®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!