Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent 1030GY5S 22AWG 2C Stranded Shielded Control Cable CMR 500 Ft. Spool Gray
See all 231 items in product family

Convergent 1030GY5S 22AWG 2C Stranded Shielded Control Cable CMR 500 Ft. Spool Gray

Item #: WBB504144

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Customer Review
Product Q&A
22AWG 2C Stranded Shielded Control Cable CMR 500 Ft. Spool Gray

Description
  • PVC fillers as required
  • PVC insulation
  • ASTM bare copper
  • ASTM tinned copper
  • Overall PVC jacket
  • Cabled construction
  • Short overall twist lengths
  • Overall shield 100% coverage of aluminum polyester foil with TC drain wire.
  • Polyester binders as required
Ratings
  • (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed
  • NEC Type CMR
  • Meets 300 volt requirements as specified in Article 800 and 725 of the NEC
Indoor Applications
  • Security Systems
  • Background Music
  • Intercom Systems
  • Power-Limited Control Circuits
  • Sound and Audio

Product Specifications

    • COLORGrey
    • INSULATIONPolyvinyl Chloride.
    • SHIELDAluminum/Polyester, 100 Percent coverage (aluminum side out)
    • GUAGE/CONDUCTOR22AWG stranded bare copper.
    • MANUFACTURERS PART NUMBER1030GY5S
    • COLOR CODEBlack, Natural
    • NOMINAL OUTSIDE DIAMETER (IN.)0.124 in.
    • DRAINStranded Tin Copper
    • JACKET TYPEPolyvinyl Chloride.
    • BRANDCCT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed