Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent 1004GY1S 22AWG 8C Stranded Shielded Control Cable CMR 1,000 Ft. Spool Gray
See all 231 items in product family

Convergent 1004GY1S 22AWG 8C Stranded Shielded Control Cable CMR 1,000 Ft. Spool Gray

Item #: WBB504061

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 237.95
Product Information
Customer Review
Product Q&A
22AWG 8C Stranded Shielded Control Cable CMR 1,000 Ft. Spool Gray

Description
  • Overall shield 100% coverage of aluminum polyester foil with 22 or 24 AWG strd. TC drain wire
  • PVC fillers as required
  • PVC insulation
  • ASTM bare copper
  • Overall PVC jacket
  • Cabled construction
  • Polyester binders as required
Ratings
  • (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed
  • NEC Type CMR
  • Meets 300 volt requirements as specified in Article 800 of the NEC
Indoor Applications
  • Security Systems
  • Background Music
  • Intercom Systems
  • Power-Limited Control Circuits
  • Sound and Audio

Product Specifications

    • NUMBER OF CONDUCTORS8 Conductor
    • COLORGrey
    • INSULATIONPolyvinyl Chloride
    • GUAGE/CONDUCTOR22 AWG Bare Copper
    • INSULATION THICKNESS0.008 in. (0.203 mm.) Nominal
    • WEIGHT LBS/1000FT28 lbs.
    • BRANDCCT
    • JACKET THICKNESS0.015 in. (0.381 mm.) Nominal
    • SHIELDAluminum/Polyester Tape (100 Percent Coverage)
    • MANUFACTURERS PART NUMBER1004GY1S
    • NOMINAL OUTSIDE DIAMETER (IN.)0.185 in. (4.699 mm.) Nominal
    • STRANDING7 Strand
    • DRAINStranded Tinned Copper
    • JACKET TYPEPolyvinyl Chloride

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed