Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent Connectivity Technology CAT6NP4AMBL1X 23AWG 4 PR UTP Cat6 CMR - 1,000 Ft. Spool/Box Blue
See all 97 items in product family

Convergent Connectivity Technology CAT6NP4AMBL1X 23AWG 4 PR UTP Cat6 CMR - 1,000 Ft. Spool/Box Blue

Item #: WBB504035

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 312.95
Product Information
Customer Review
Product Q&A
23AWG 4 PR UTP Cat6 CMR - 1,000 Ft. Spool/Box Blue

Category 6 250 Mhz CMR 1,000 Ft. Spool/Box Blue

Product Specifications

    • NUMBER OF CONDUCTORS4 Pair
    • COLORBlue
    • GUAGE/CONDUCTOR23 AWG Solid Bare Copper
    • MANUFACTURERS PART NUMBERCAT6NP4AMBL1X
    • DIAMETER INCHES0.240 in.
    • JACKET TYPEPolyvinyl Chloride
    • BRANDCCT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!