Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent CAT6EZP4WH1B 23AWG 4 PR UTP Cat6 Ez 250 Mhz White CMP - 1,000 Ft. Pullbox White
See all 97 items in product family

Convergent CAT6EZP4WH1B 23AWG 4 PR UTP Cat6 Ez 250 Mhz White CMP - 1,000 Ft. Pullbox White

Item #: WBB504033

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 312.95
Product Information
Customer Review
Product Q&A
23AWG 4 PR UTP Cat6 Ez 250 Mhz White CMP - 1,000 Ft. Pullbox White

Category 6 Horizontal Cable 23AWG Plenum, unshielded four twisted pairs assembled in a splineless construction.

Product Specifications

    • NUMBER OF CONDUCTORS4 Pair
    • COLORWhite
    • GUAGE/CONDUCTOR23 AWG Solid Bare Copper
    • MANUFACTURERS PART NUMBERCAT6EZP4WH1B
    • DIAMETER INCHES0.200 in.
    • JACKET TYPELow Smoke Flame Retardant Polyvinyl Chloride
    • BRANDCCT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!