Network & Data Cable
Type
Gauge
Material
Color
Price
Convergent Connectivity Technology CAT5ENP4RD1B 24AWG 4 PR UTP 350MHz Cat5E CMR - 1,000 Ft. Box Red
Color
Red
Number of Conductors
4 Pair
Jacket Type
Polyvinyl Chloride
Vertical Cable, 057-477/S/P/GY, Cat 5E STP 1000' 4 Pair Bulk Gray-Plenum Jacket AWG24 Bare Copper
Jacket Type
FR-PVC
Convergent Connectivity Technology CAT6EP4BL1X 23AWG 4 PR UTP Cat6E 550 Mhz CMP - 1,000 Ft. Box Blue
Color
Blue
Number of Conductors
4 Pair
Jacket Type
Polyvinyl Chloride
Color
Yellow
Number of Conductors
4 Pair
Jacket Type
Polyvinyl Chloride
Color
White
Number of Conductors
4 Pair
Jacket Type
Polyvinyl Chloride
Color
Blue
Number of Conductors
8