Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent Connectivity Technology 5916BK5S 25AWG RGB Mini 6 Non Plenum - 500 Ft. Spool Black
See all 73 items in product family

Convergent Connectivity Technology 5916BK5S 25AWG RGB Mini 6 Non Plenum - 500 Ft. Spool Black

Item #: WBB504211

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,211.00
Product Information
Customer Review
Product Q&A
25AWG RGB Mini 6 Non Plenum - 500 Ft. Spool Black

RG59/U 25AWG 6C Solid Copper Mini Tin Copper Braid + 100% Foil Shield Video Cable PVC 500 Ft. Spool Black

Product Specifications

    • COLORBlack
    • GUAGE/CONDUCTOR22 AWG Bare Copper
    • BRAIDTin Copper (95 Percent Coverage, Nominal)
    • INNER JACKET MATERIALPolyvinyl Chloride
    • JACKET COLORRed, Green, Blue, White, Black, Yellow
    • BRANDCCT
    • NUMBER OF INNER JACKETED CABLES6
    • 1ST SHIELDAluminum/Polyester Tape (100 Percent Coverage)
    • MANUFACTURERS PART NUMBER5916BK5S
    • NOMINAL DIELECTRIC CORE O.D.0.073 in. (1.854 mm.) Nominal
    • CONSTRUCTIONSix individually jacketed mini coax cables are cabled together with an overall p
    • DIELECTRIC MATERIALCellular Polyethylene
    • NOMINAL OUTSIDE DIAMETER (IN.)0.467 in. (11.861 mm.) Nominal
    • STRANDINGSolid
    • INNER JACKET DIAMETER0.123 in. (3.124 mm.) Nominal
    • JACKET TYPEMatte Black Polyvinyl Chloride

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!